- 37/64" HSS Piloted Taper Length Core Drill
- 8 3/4" OAL
| Size Type | Fractional, Equal Ends |
| Overall Length | 8.75 in |
| Point Angle | N/A |
| Shank Type | Straight |
| Drill Style | Core Drill, Piloted Taper Length |
| Drill Size | 37/64 in |
| Material | HSS |
| Drill Length Type | Taper (Long) |
| Weight | 0.18 LB |

