- 25/32" Cobalt Piloted Taper Length Core Drill
- 9 7/8" OAL
| Overall Length | 9.875 in |
| Shank Type | Straight |
| Point Angle | N/A |
| Size Type | Fractional, Equal Ends |
| Drill Size | 25/32 in |
| Drill Length Type | Taper (Long) |
| Drill Style | Core Drill, Piloted Taper Length |
| Material | Cobalt |
| Weight | 0.2 LB |

