- 61/64" HSS Piloted Taper Length Core Drill
- 11" OAL
| Drill Style | Core Drill, Piloted Taper Length |
| Point Angle | N/A |
| Drill Length Type | Taper (Long) |
| Material | HSS |
| Shank Type | Straight |
| Drill Size | 61/64 in |
| Overall Length | 11 in |
| Size Type | Fractional, Equal Ends |
| Weight | 0.22 LB |

