- #8 Super Stubby Cobalt Threaded Shank Drill+ 3/8" OAL from thread seat to drill point+ 1/4-28 threaded shank+ 135º Split Point NAS 965 Type D
| Drill Style | Threaded Shank, NAS 965 - Type D |
| Material | Cobalt |
| Drill Length Type | Super Stubby |
| Shank Type | Threaded |
| Overall Length | 0.375 in |
| Shank Size | 1/4-28 |
| Drill Size | #8 |
| Size Type | Wire |
| Point Angle | 135 ° |
| Weight | 0.04 LB |

