- #36 Long Cobalt Threaded Shank Drill+ 2 1/8" OAL from thread seat to drill point+ 1/4-28 threaded shank+ 135º Split Point NAS 965 Type D
| Size Type | Wire |
| Drill Length Type | Long |
| Drill Style | Threaded Shank, NAS 965 - Type D |
| Shank Size | 1/4-28 |
| Overall Length | 2.125 in |
| Drill Size | #36 |
| Point Angle | 135 ° |
| Shank Type | Threaded |
| Material | Cobalt |
| Weight | 0.02 LB |

