- #22 HSS Jobber Drill - 118° Point - NAS 907 Type A
| Size Type | Wire |
| Material | HSS |
| Drill Style | NAS 907 - Type A |
| Drill Length Type | Jobber |
| Point Angle | 118 ° |
| Shank Type | Straight |
| Drill Size | #22 |
| Weight | 0.02 LB |
| Size Type | Wire |
| Material | HSS |
| Drill Style | NAS 907 - Type A |
| Drill Length Type | Jobber |
| Point Angle | 118 ° |
| Shank Type | Straight |
| Drill Size | #22 |
| Weight | 0.02 LB |