- #20 HD Cobalt Jobber Drill - 135° Split Point+ NAS 907 Type J
| Shank Type | Straight |
| Drill Style | NAS 907 - Type J |
| Point Angle | 135 ° |
| Size Type | Wire |
| Drill Size | #20 |
| Drill Length Type | Jobber |
| Material | Cobalt |
| Weight | 0.02 LB |
| Shank Type | Straight |
| Drill Style | NAS 907 - Type J |
| Point Angle | 135 ° |
| Size Type | Wire |
| Drill Size | #20 |
| Drill Length Type | Jobber |
| Material | Cobalt |
| Weight | 0.02 LB |