- #9 Carbide Drill - 118º Point+ 2 Flute+ 3" OAL
| Drill Size | #9 |
| Shank Type | Straight |
| Size Type | Wire |
| Point Angle | 118 ° |
| Material | Carbide |
| Drill Style | Standard Twist Drill |
| Overall Length | 3 in |
| Drill Length Type | Jobber |
| Weight | 0.04 LB |
| Drill Size | #9 |
| Shank Type | Straight |
| Size Type | Wire |
| Point Angle | 118 ° |
| Material | Carbide |
| Drill Style | Standard Twist Drill |
| Overall Length | 3 in |
| Drill Length Type | Jobber |
| Weight | 0.04 LB |