- 19/64" HD Cobalt Jobber Drill - 135° Split Point+ NAS 907 Type J
| Drill Size | 19/64 in |
| Material | Cobalt |
| Drill Style | NAS 907 - Type J |
| Size Type | Fractional, Equal Ends |
| Shank Type | Straight |
| Point Angle | 135 ° |
| Drill Length Type | Jobber |
| Weight | 0.05 LB |
| Drill Size | 19/64 in |
| Material | Cobalt |
| Drill Style | NAS 907 - Type J |
| Size Type | Fractional, Equal Ends |
| Shank Type | Straight |
| Point Angle | 135 ° |
| Drill Length Type | Jobber |
| Weight | 0.05 LB |