- X' Screw Machine (Stub) Length Cobalt Drill - 135° Split Point
| Size Type | Letter |
| Shank Type | Straight |
| Drill Length Type | Screw Machine |
| Point Angle | 135 ° |
| Material | Cobalt |
| Drill Size | X |
| Drill Style | Split Point |
| Weight | 0.06 LB |
| Size Type | Letter |
| Shank Type | Straight |
| Drill Length Type | Screw Machine |
| Point Angle | 135 ° |
| Material | Cobalt |
| Drill Size | X |
| Drill Style | Split Point |
| Weight | 0.06 LB |