- 15/32" Screw Machine (Stub) Length Cobalt Drill - 135° Split Point
| Material | Cobalt |
| Size Type | Fractional, Equal Ends |
| Point Angle | 135 ° |
| Drill Size | 15/32 in |
| Drill Length Type | Screw Machine |
| Drill Style | Split Point |
| Shank Type | Straight |
| Weight | 0.07 LB |
| Material | Cobalt |
| Size Type | Fractional, Equal Ends |
| Point Angle | 135 ° |
| Drill Size | 15/32 in |
| Drill Length Type | Screw Machine |
| Drill Style | Split Point |
| Shank Type | Straight |
| Weight | 0.07 LB |