- #39 HSS 6" Aircraft Extension Drill+ 135° Split Point+ NAS 907
| Size Type | Wire |
| Drill Length Type | Aircraft Extension, 6" |
| Drill Size | #39 |
| Point Angle | 135 ° |
| Material | HSS |
| Drill Style | NAS 907 |
| Shank Type | Straight |
| Weight | 0.02 LB |
| Size Type | Wire |
| Drill Length Type | Aircraft Extension, 6" |
| Drill Size | #39 |
| Point Angle | 135 ° |
| Material | HSS |
| Drill Style | NAS 907 |
| Shank Type | Straight |
| Weight | 0.02 LB |