- #8 Cobalt Piloted 6" Aircraft Extension Drill - NAS 907 Type J
| Drill Size | #8 |
| Point Angle | N/A |
| Drill Length Type | Aircraft Extension, 6" |
| Shank Type | Straight |
| Material | Cobalt |
| Size Type | Wire |
| Drill Style | NAS 907 - Type J |
| Weight | 0.04 LB |
| Drill Size | #8 |
| Point Angle | N/A |
| Drill Length Type | Aircraft Extension, 6" |
| Shank Type | Straight |
| Material | Cobalt |
| Size Type | Wire |
| Drill Style | NAS 907 - Type J |
| Weight | 0.04 LB |