- 25/64" Cobalt 6" HD Aircraft Extension Drill+ 135° Split Point+ NAS 907
| Size Type | Fractional, Equal Ends |
| Drill Style | NAS 907 |
| Drill Length Type | Aircraft Extension, 6" |
| Material | Cobalt |
| Point Angle | 135 ° |
| Shank Type | Straight |
| Drill Size | 25/64 in |
| Weight | 0.05 LB |

