- 11/64" HSS 12" Aircraft Extension Drill+ 135° Split Point+ NAS 907
| Material | HSS |
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Aircraft Extension, 12" |
| Drill Size | 11/64 in |
| Point Angle | 135 ° |
| Shank Type | Straight |
| Drill Style | NAS 907 |
| Weight | 0.04 LB |
| Material | HSS |
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Aircraft Extension, 12" |
| Drill Size | 11/64 in |
| Point Angle | 135 ° |
| Shank Type | Straight |
| Drill Style | NAS 907 |
| Weight | 0.04 LB |