- M' Cobalt 12" Aircraft Extension Drill+ 135° Split Point+ NAS 907
| Point Angle | 135 ° |
| Shank Type | Straight |
| Drill Size | M |
| Drill Style | NAS 907 |
| Material | Cobalt |
| Size Type | Letter |
| Drill Length Type | Aircraft Extension, 12" |
| Weight | 0.05 LB |
| Point Angle | 135 ° |
| Shank Type | Straight |
| Drill Size | M |
| Drill Style | NAS 907 |
| Material | Cobalt |
| Size Type | Letter |
| Drill Length Type | Aircraft Extension, 12" |
| Weight | 0.05 LB |