- 5/16" Cobalt 12" Aircraft Extension Drill+ 135° Split Point+ NAS 907
| Drill Length Type | Aircraft Extension, 12" |
| Material | Cobalt |
| Drill Size | 5/16 in |
| Drill Style | NAS 907 |
| Size Type | Fractional, Equal Ends |
| Point Angle | 135 ° |
| Shank Type | Straight |
| Weight | 0.05 LB |

