- 41/64" HSS S & D Drill+ 118º Point+ 1/2" Reduced Round Shank
| Point Angle | 118 ° |
| Drill Style | Reduced Shank |
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Silver & Deming |
| Drill Size | 41/64 in |
| Material | HSS |
| Shank Type | Straight, Reduced |
| Weight | 0.1 LB |
| Point Angle | 118 ° |
| Drill Style | Reduced Shank |
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Silver & Deming |
| Drill Size | 41/64 in |
| Material | HSS |
| Shank Type | Straight, Reduced |
| Weight | 0.1 LB |