- 7/8" Cobalt S & D Drill+ 118º Point+ 1/2" Reduced Round Shank
| Shank Type | Straight, Reduced |
| Drill Size | 7/8 in |
| Drill Length Type | Silver & Deming |
| Point Angle | 118 ° |
| Size Type | Fractional, Equal Ends |
| Material | Cobalt |
| Drill Style | Reduced Shank |
| Weight | 0.18 LB |

