- C' Blue Steel Stubby Cobalt Threaded Shank Drill+ 5/8" OAL from thread seat to drill point+ 1/4-28 threaded shank+ 135º Split Point NAS 965 Type D
| Material | Cobalt Blue Steel |
| Drill Length Type | Stubby |
| Overall Length | 0.625 in |
| Drill Size | C |
| Drill Style | Threaded Shank, NAS 965 - Type D |
| Point Angle | 135 ° |
| Size Type | Letter |
| Shank Size | 1/4-28 |
| Shank Type | Threaded |
| Weight | 0.04 LB |

