- 7/32" Cobalt Blue Steel Core Drill
- 1/4-28 Threaded Shank
- 1" Long from Thread Seat to Tip
| Drill Size | 7/32 in |
| Shank Type | Threaded |
| Overall Length | 1 in |
| Material | Cobalt Blue Steel |
| Shank Size | 1/4-28 |
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Short |
| Drill Style | Core Drill, Threaded Shank |
| Point Angle | N/A |
| Weight | 0.09 LB |

