- G' Blue Steel Short Cobalt Threaded Shank Drill+ 1 1/4" OAL from thread seat to drill point+ 1/4-28 threaded shank+ 135º Split Point NAS 965 Type D
| Shank Type | Threaded |
| Overall Length | 1.25 in |
| Shank Size | 1/4-28 |
| Point Angle | 135 ° |
| Drill Style | Threaded Shank, NAS 965 - Type D |
| Material | Cobalt Blue Steel |
| Drill Length Type | Short |
| Drill Size | G |
| Size Type | Letter |
| Weight | 0.04 LB |

