- #24 Cobalt Blue Steel Core Drill
- 1/4-28 Threaded Shank
- 2" Long from Thread Seat to Tip
| Point Angle | N/A |
| Overall Length | 2 in |
| Material | Cobalt Blue Steel |
| Drill Length Type | Long |
| Shank Type | Threaded |
| Drill Size | #24 |
| Size Type | Wire |
| Drill Style | Core Drill, Threaded Shank |
| Shank Size | 1/4-28 |
| Weight | 0.08 LB |

