- 11/64" HD Cobalt Blue Steel Jobber Drill - 135° Split Point+ NAS 907 Type J
| Point Angle | 135 ° |
| Size Type | Fractional, Equal Ends |
| Shank Type | Straight |
| Drill Length Type | Jobber |
| Drill Style | NAS 907 - Type J |
| Drill Size | 11/64 in |
| Material | Cobalt Blue Steel |
| Weight | 0.02 LB |

