- 3/16" Cobalt Blue Steel 6" HD Aircraft Extension Drill+ 135° Split Point+ NAS 907 - Type J
| Drill Size | 3/16 in |
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Aircraft Extension, 6" |
| Point Angle | 135 ° |
| Drill Style | NAS 907 - Type J |
| Material | Cobalt Blue Steel |
| Shank Type | Straight |
| Weight | 0.01 LB |

