- 1" Cobalt Piloted Blue Steel Taper Length Core Drill
- 11" OAL
| Shank Type | Straight |
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Taper (Long) |
| Material | Cobalt Blue Steel |
| Drill Size | 1 in |
| Drill Style | Core Drill, Piloted Taper Length |
| Overall Length | 11 in |
| Point Angle | N/A |
| Weight | 0.08 LB |

