- #2 HSS Piloted Blue Steel Taper Length Core Drill
- 6 1/8" OAL
| Drill Style | Core Drill, Piloted Taper Length |
| Overall Length | 6.125 in |
| Drill Size | #2 |
| Material | HSS Blue Steel |
| Drill Length Type | Taper (Long) |
| Point Angle | N/A |
| Size Type | Wire |
| Shank Type | Straight |
| Weight | 0.08 LB |

