- 1/4" (E) HSS Piloted Blue Steel Taper Length Core Drill
- 6 1/8" OAL
| Drill Style | Core Drill, Piloted Taper Length |
| Material | HSS Blue Steel |
| Drill Length Type | Taper (Long) |
| Overall Length | 6.125 in |
| Size Type | Fractional, Equal Ends |
| Drill Size | 1/4 in |
| Point Angle | N/A |
| Shank Type | Straight |
| Weight | 0.1 LB |

