- O' Cobalt Piloted Blue Steel Taper Length Core Drill
- 6 3/8" OAL
| Shank Type | Straight |
| Overall Length | 6.375 in |
| Material | Cobalt Blue Steel |
| Size Type | Letter |
| Drill Size | O |
| Drill Length Type | Taper (Long) |
| Drill Style | Core Drill, Piloted Taper Length |
| Point Angle | N/A |
| Weight | 0.04 LB |

