- S' HSS Piloted Blue Steel Taper Length Core Drill
- 6 1/2" OAL
| Material | HSS Blue Steel |
| Drill Length Type | Taper (Long) |
| Shank Type | Straight |
| Overall Length | 6.5 in |
| Size Type | Letter |
| Drill Size | S |
| Point Angle | N/A |
| Drill Style | Core Drill, Piloted Taper Length |
| Weight | 0.14 LB |

