- 7/16" Cobalt Piloted Blue Steel Taper Length Core Drill
- 7 1/4" OAL
| Shank Type | Straight |
| Drill Style | Core Drill, Piloted Taper Length |
| Overall Length | 7.25 in |
| Point Angle | N/A |
| Size Type | Fractional, Equal Ends |
| Material | Cobalt Blue Steel |
| Drill Size | 7/16 in |
| Drill Length Type | Taper (Long) |
| Weight | 0.06 LB |

