- 15/32" HSS Piloted Blue Steel Taper Length Core Drill
- 7 1/2" OAL
| Size Type | Fractional, Equal Ends |
| Drill Size | 15/32 in |
| Point Angle | N/A |
| Drill Length Type | Taper (Long) |
| Material | HSS Blue Steel |
| Overall Length | 7.5 in |
| Drill Style | Core Drill, Piloted Taper Length |
| Shank Type | Straight |
| Weight | 0.16 LB |

