- 41/64" Cobalt Piloted Blue Steel Taper Length Core Drill
- 9" OAL
| Size Type | Fractional, Equal Ends |
| Drill Style | Core Drill, Piloted Taper Length |
| Material | Cobalt Blue Steel |
| Point Angle | N/A |
| Drill Size | 41/64 in |
| Shank Type | Straight |
| Drill Length Type | Taper (Long) |
| Overall Length | 9 in |
| Weight | 0.04 LB |

