- 43/64" HSS Piloted Blue Steel Taper Length Core Drill
- 9 1/4" OAL
| Material | HSS Blue Steel |
| Drill Style | Core Drill, Piloted Taper Length |
| Size Type | Fractional, Equal Ends |
| Drill Size | 43/64 in |
| Drill Length Type | Taper (Long) |
| Overall Length | 9.25 in |
| Point Angle | N/A |
| Shank Type | Straight |
| Weight | 0.16 LB |

