- 3/4" HSS Piloted Blue Steel Taper Length Core Drill
- 9 3/4" OAL
| Point Angle | N/A |
| Size Type | Fractional, Equal Ends |
| Material | HSS Blue Steel |
| Drill Size | 3/4 in |
| Drill Length Type | Taper (Long) |
| Drill Style | Core Drill, Piloted Taper Length |
| Shank Type | Straight |
| Overall Length | 9.75 in |
| Weight | 0.16 LB |

