- 15/16" HSS Piloted Blue Steel Taper Length Core Drill -10 3/4 " OAL
| Size Type | Fractional, Equal Ends |
| Point Angle | N/A |
| Material | HSS Blue Steel |
| Overall Length | 10.75 in |
| Shank Type | Straight |
| Drill Style | Core Drill, Piloted Taper Length |
| Drill Size | 15/16 in |
| Drill Length Type | Taper (Long) |
| Weight | 0.18 LB |

