Skip to content Skip to navigation menu
B'laster Professional Air Tool Conditioner

16-ATC

B'laster Professional Air Tool Conditioner
Item #111509596
  • 11 oz Aerosol Can
B'laster Professional Air Tool Conditioner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 11 oz Aerosol Can

description

  • B'laster Air Tool Conditioner thoroughly cleans internal pneumatic tool parts, restoring them to peak performance and prolonging tool life. It breaks loose deposits that create friction and impede smooth operation. It also provides long-lasting lubrication and protects tools from freeze up.

applications

  • Chisels
  • Deburring Tools
  • Drills
  • Grinders
  • Impact Wrenches
  • Jackhammers
  • Most Pneumatic Equipment
  • Polishers
  • Ratchets
  • Sanders & Buffers

features

  • Cleans & Restores Pneumatic Tools
  • Reduces Friction
  • Protects Tools from Freezing Down to -25°F
Application Tools
Type Air Tool
Color Light Red
Container Type Aerosol
Net Fill 11 oz
Container Size 16 oz
Weight 0.96 LB
EAN or UPC 32167100064
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison