Skip to content Skip to navigation menu
Powerful Citrus Based Degreaser

16-CBD

Powerful Citrus Based Degreaser
Item #102954978
  • Citrus Based Degreaser
  • 11 oz Aerosol
  • Fast Acting
  • Removes Grease, Oil, Dirt
  • Strips And Removes Wax
  • Non-Staining
+ Show More + Show Less
Powerful Citrus Based Degreaser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Citrus Based Degreaser
  • 11 oz Aerosol
  • Fast Acting
  • Removes Grease, Oil, Dirt
  • Strips And Removes Wax

description

  • B'laster Citrus Based Degreaser removes tar, grease, oil, resin and ink from virtually any surface. As one of B'laster's most versatile products, Citrus Based Degreaser has countless applications. It is fast acting, easy to use by spraying on and wiping off and rinses clean with water.

features

  • Fast-acting formula rinses clean with water
  • Spray on and wipe off tough grease
  • Safely cleans stainless steel
Container Type Aerosol
Type Degreaser
Container Size 16 oz
Type of Cleaner Degreaser
Odor Citrus
Ozone Depletion Potential No
Net Fill 11 oz
Residue No
Biodegradable Yes
Removes Dirt, Grease, Oil
Weight 0.96 LB
EAN or UPC 32167600014
  • No Air ShippingNo Air Shipping
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison