Skip to content Skip to navigation menu
B'laster Long Lasting Chain & Cable Lubricant

16-CCL

B'laster Long Lasting Chain & Cable Lubricant
Item #111873402
  • 11 oz Aerosol Can
B'laster Long Lasting Chain & Cable Lubricant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 11 oz Aerosol Can

description

  • B'laster Chain & Cable Lubricant is a long lasting formula designed specifically for use on any light duty chain or wire cable applications. It prevents further rust and corrosion and sheds contaminants like mud, grass and water. It will keep equipment at peak performance by running better for longer.

features

  • Reduces friction and wear
  • Repels dirt
  • Prevents corrosion
Color Milky White
Container Size 16 oz
Net Fill 11 oz
Container Type Aerosol
Application Method Aerosol
Odor Aliphatic, Mild
Water-Resistant Yes
Boiling Point 380 °F
Use For Corrosion Resistant
Flash Point 145 °F
Flammability Flammable
Weight 0.96 LB
EAN or UPC 32167110117
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison