- Food Grade Conveyor Track & Cable Lubricant
- 11 oz. Aerosol Can
- Silicone-based Lubricant
description
- B’laster Food Grade Conveyor Track and Cable Lubricant is a silicone-based lubricant for long lasting lubricant. It leaves a tack-free film that won’t accumulate dust and dirt. In some instances, it's extreme pressure agents make it a suitable replacement for grease. Formulated for use on overhead doors and mechanisms, roller drives and conveyor equipment.
features
- Lubricates, protects and displaces moisture
- Reduces friction and Wear
- Prevents rust and corrosion
- NSF H1 registered
| Color | Clear |
| Boiling Point | 392 °F |
| Container Size | 11 oz |
| Odor | Petroleum Distillate |
| Flash Point | 205 °F |
| Lubricant Type | Silicone |
| Weight | 1.0 LB |
| EAN or UPC | 321677100580 |

