Skip to content Skip to navigation menu
B'laster Premium Silicone Garage Door Lubricant

16-GDL

B'laster Premium Silicone Garage Door Lubricant
Item #106534584
  • 9.3 oz Aerosol Can
B'laster Premium Silicone Garage Door Lubricant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 9.3 oz Aerosol Can

description

  • B'laster Garage Door Lubricant is a silicone-based lubricant that leaves a tack-free film that won't accumulate dust and dirt. In some instances, its extreme pressure agents make it a suitable replacement for grease. It effectively helps stop squeaks associated with garage doors and mechanisms.

applications

  • All Garage & Overhead Mechanisms
  • Door Tracks
  • Hinges
  • Rollers
  • Springs

features

  • Reduces Friction & Wear
  • Won't Accumulate Dust & Dirt
  • Quiets Noisy Operation
Odor Mild, Aliphatic
Flash Point 130 °F
Net Fill 9.3 oz, 264 g
Flammability Flammable
Application Method Aerosol
Boiling Point 360 °F
Container Size 16 oz
Container Type Can
Appearance Clear
Use For Moisture Resistant
Color Colorless
Weight 0.96 LB
EAN or UPC 32167900251
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison