B'laster White Lithium Grease is a low odor, clean, white grease that lubricates by creating a protective barrier. It protects against moisture and oxidation and is safe for a wide range of applications. It provides low friction lubrication and heavy-duty protection.
features
Keep surfaces lubricated in extreme temperatures
Protects against moisture and oxidation
Leaves a thick layer of grease
NLGI No.
1
Net Fill
11 oz
Container Size
16 oz
Grease Type
Lithium
Base Oil
Lithium
Color
White
Container Type
Aerosol
NLGI Grade
1
Weight
0.96 LB
EAN or UPC
32167990085
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back