- Multi-Purpose Food Grade Aerosol
- 11 oz
- Clear
- Light Vanilla Scent
description
- B’laster Food Grade Multi-Purpose Lubricant is a high performance formula designed to lubricate moving parts in most food processing and handling applications. It outperforms leading competitors and prevents rust and further corrosion. NSF H1 registered.
features
- Lubricates, protects and displaces moisture
- Reduces friction and wear
- Prevents rust and corrosion
- NSF H1 registered
| Appearance | Clear Liquid |
| Odor | Petroleum Distillate |
| Boiling Point | 392 °F |
| Container Type | Aerosol |
| Lubricant Type | Food Grade, Multi-Purpose |
| Color | Clear |
| Flash Point | 205 °F |
| Type | Lubricant, Food Grade, Multi Purpose |
| Viscosity @ Temp | <20.5 @ 40 °C |
| Container Size | 11 oz |
| USDA/FDA | NSF H1 |
| Weight | 1.2 LB |

