- PB™ Penetrating Catalyst
- Breaks Loose Surface Tension Rust And Corrosion
- Creeps Up And Around Into Hard To Reach Cavities
- Saves Time And Costly Repairs
description
- The #1 selling penetrant since 1957, PB B'laster quickly busts loose rusted or frozen parts caused by rust and corrosion. It also contains a non-evaporating lubricant that saves time and equipment and protects against further rust and corrosion.
features
- #1 selling penetrant
- Breaks free rusted or frozen parts
- Protects against further rust and corrosion
- Use on automotive, industrial, marine, plumbing and other equipment
| Net Fill | 11 oz |
| Container Type | Aerosol |
| Container Size | 16 oz |
| Weight | 0.96 LB |
| EAN or UPC | 32167100019 |
-
No Air Shipping


