- Food Grade Silicone Lubricant
- Clear
- Colorless
- 11 oz. Aerosol Can
- NSF H1
features
- NSF H1 rated
- Non-staining formula
- Long lasting lubrication & mold release
- Eliminates sticking & squeaking
- Protects rubber & plastic parts
| Color | Colorless |
| Container Type | Aerosol |
| Appearance | Clear |
| NSF | H1 |
| Flash Point | <205 ° F |
| Container Size | 11 oz |
| Use For | Food Processing |
| Weight | 2.0 LB |
| EAN or UPC | 321677100412 |

