Skip to content Skip to navigation menu
B'Laster Non-Chlorinated Brake Cleaner

20-BC

B'Laster Non-Chlorinated Brake Cleaner
Item #112888817
  • Brake Cleaner
  • 14 oz Aerosol
B'Laster Non-Chlorinated Brake Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Brake Cleaner
  • 14 oz Aerosol

description

  • B’laster Non-Chlorinated Brake Cleaner quickly dissolves and flushes away brake fluid, oil, grease and other surface contaminants from brake linings, rotors and drums. Its fast, evaporating formula leaves no residue and improves overall brake performance.

features

  • Removes brake fluid, oil, grease and contaminants
  • Fast, evaporating formula
  • Stops brake squeal
  • Improved brake performance and is 50 State compliant
Removes Grease, Brake Fluid, Oil
Container Size 14 oz
Chlorinated Solvents No
Container Type Aerosol
Weight 1.25 LB
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison