- 14 oz Cartridge
- NLGI Grade 2
description
- Formulated as a high quality lithium grease that provides excellent long lasting lubrication and performance. It resists water and protects against rust and corrosion in applications where speeds and loads are moderate. Great for the automotive, marine, construction, landscaping and farm industries. Also great for recreational equipment and a variety of general purpose grease applications in and around your shop.
features
- Superior general purpose lubrication
- Protects against rust and corrosion
- Excellent water resistance
| Container Size | 14 oz |
| Type | Multi Purpose |
| Container Type | Cartridge |
| NLGI Grade | 2 |
| NLGI No. | 2 |
| Weight | 1.0 LB |
| EAN or UPC | 32167770038 |

