- 14 oz Cartridge
description
- A high-quality synthetic grease harnessing the power of the original PB B'laster, creating a time-release penetrating action. This unique combination has the ability to penetrate existing rust and corrosion, but also stays on metal surfaces longer than conventional greases, providing long-lasting lubrication and protection against rust and corrosion. Great for equipment in farm and agriculture, landscaping, construction, mining and automotive industries. Also great for restoration and on anything rusted or corroded.
features
- High-quality synthetic grease
- Time-release penetrating action
- Superior grease fitting lubrication and protection
| Odor | Mild |
| Container Type | Cartridge |
| Container Size | 14 oz |
| NLGI Grade | 2 |
| NLGI No. | 2 |
| Weight | 10.0 LB |
| EAN or UPC | 32167770014 |

