- 8 oz Aerosol Can
description
- B'laster Multi-Purpose Lubricant is a high performance formula designed to lubricate moving parts in and around the house, such as window tracks, hinges, chains, glides and gears. It outperforms leading competitors, and prevents rust and further corrosion on car parts, fishing reels and tackle, all tools, firearms, sports equipment, marine applications and more.
features
- Reduces friction and wear
- Enhances performance
- Protects surfaces
- More than 1,000 indoor and outdoor applications
- Light vanilla scent
- Use on all moving parts
| Container Type | Aerosol |
| Penetrant | Yes |
| Container Size | 16 oz |
| Flash Point | 150 °F |
| Pour Point | -50 °F |
| Base Oil | Petroleum |
| Net Fill | 8 oz |
| Color | Light Amber |
| Weight | 0.76 LB |
| EAN or UPC | 32167000500 |

