- External Locking Type
- Self-Centering Style
- 0.945 in Inside Diameter
- 1.97 in Outside Diameter
| O.D. | 1.97 in |
| Material | Zinc Chromate/Chrome Plated Steel |
| I.D. | 0.945 in |
| Install Torque | 3.6 ft lb |
| Style | Self-Centering |
| Series | SD |
| Transmission Torque | 278 ft lb |
| Locking Type | External Locking |
| Screw Size | M5x16 |
| Weight | 0.4 LB |
| EAN or UPC | 662345041935 |

